Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
Cut Protection Gloves
References
tegera:
7799-11
rubix:
386A1381
ean:
7340118375328
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
TEGERA 16 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 8
TEGERA 875 SYNTHETIC GLOVE 6 XS
TEGERA 883A SYNTHETIC GLOVE 9 L
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 10
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 6
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 6
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 7 PK1
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE L
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 9