Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 135 LEATHER GLOVE 9 L
TEGERA 135 LEATHER GLOVE 9 L
Leather glove TEGERA 135
References
tegera:
135-9
rubix:
386A0308
ean:
7392626032576
Technical specifications
Size
9
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 135 LEATHER GLOVE 9 L
TEGERA® 135, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, reinforced index finger, reinforced fingertips, for fine assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 515 SYNTHETIC LEATHER GLOVE 10 XL
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1
TEGERA 888 LEATHER GLOVE 11 2XL
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) L
TEGERA 8830R SYNTHETIC GLOVE CRF 11 2XL
TEGERA 8120 TEXTILE GLOVE 10 XL
TEGERA 114 LEATHER GLOVE 9 L
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
ANSELL 48-929 EDGE 4X43C NITRILE DDIPPED HPPE GLOVES GRY/BLK SIZE 11
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 919 TEXTILE GLOVE 11 2XL
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 10
TEGERA 925 TEXTILE GLOVE 6 XS
TEGERA 8853R OIL GRIP 4111X GLOVES 6 XS