Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 12 3XL
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 12 3XL
General handling glove Tegera
References
tegera:
8850R-12
rubix:
386A2047
ean:
7340118488578
Technical specifications
Size
12
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 12 3XL
Technical specifications
Attributes
Size
12
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
SKYTEC SKYUTAH1 UTAH DISPOSABLE NITRILE GLOVES BLUE S BX100
ANSELL 47-409 ACTIVARMR 3111A F/C NITRAGOLD CUFF GLOVES BLUE SIZE 10
PORTWEST A199GRRXL ANTISTATIC PU PALM GLOVE
TEGERA 115 LEATHER GLOVE 7 S
TEGERA 932 TEXTILE GLOVE 8 M
TEGERA 879 SYNTHETIC GLOVE 9 L
TEGERA 113 LEATHER GLOVE 10 XL
TEGERA 860 SYNTHETIC GLOVE 8 M
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 10 PK1
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8