Synthetic glove TEGERA 860
Size | 8 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Size | 8 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Main material | Nylon |
ESD | No |
Usage environment | Oily or greasy |
Material | Nylon/Polyurethane |
Usually arrives within 14 working days