VIKAN 41976 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED YELLOW
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
See technical informationReferences
Vikan:41976
Rubix:271A3017
EAN:5705022023376




Technical specifications
| Type | vikan 41976 ultra-slim cleaning brush w/long handle 600mm med yellow |
|---|
Product details : VIKAN 41976 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED YELLOW
Clean where other brushes cannot reach with this ultra-slim 15 mm wide brush with a scraping edge for tackling stubborn debris. Features an easy-grip slim handle and a specially designed head with extra-stiff first bristles that help clean all the way to the end of narrow spaces. The brush block is made using food contact compliant polypropylene offcuts from other Vikan products.
Technical specifications
Attributes
| Type | vikan 41976 ultra-slim cleaning brush w/long handle 600mm med yellow |
|---|---|
| Length | 60 cm |
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Usually arrives within 14 working days