Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
Brooms and brushes Vikan
References
vikan:
64409
rubix:
232A8431
ean:
5705020644092
Product details
Technical specifications
Product details : VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.37
excl. VAT
/
Each
£
2.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
VIKAN 3179/2 31792 GREEN BROOM HEAD
VIKAN 70609 BLK WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
VIKAN 29375 BROOM HANDLE WHITE
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM