Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
Brooms and brushes Vikan
References
vikan:
29586
rubix:
121A9108
ean:
5705020295867
Product details
Technical specifications
Product details : VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
This handle with colour-coded grip can be used with any product in the Vikan range.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 525252 BLK MULTI BRUSHRIM CLEANER 290MM SOFTSPLIT
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
VIKAN 29202 GRN BROOM 530MM VERY HARD
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
HILLBRUSH B770BLK PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB BLACK
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
SPARTEX F.10 11.5 BASSINE BROOM HEAD
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM