Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
References
vikan:
29585
rubix:
123A2075
ean:
5705020295850
Product details
Technical specifications
Product details : VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
This handle with colour-coded grip can be used with any product in the Vikan range.
Technical specifications
Attributes
Length
126
cm
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 3179/3 31793 BLUE BROOM HEAD
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
VIKAN 2937/4 RED HANDLE 1.5M 29374
SPARTEX BH.415/WT/C/T-B WOODEN BROOM HANDLE 4FT 1.2M X 23.5MM TAPERED
SPARTEX F.10 11.5 BASSINE BROOM HEAD
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE