Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Circuit breaker lock, valve lock
SCHNEIDER MOTOR CIRCUITBREAKER GV3ME80
SCHNEIDER MOTOR CIRCUITBREAKER GV3ME80
Circuit breaker lock, valve lock Schneider Electric
References
schneider electric:
GV3ME80
rubix:
153A7530
ean:
3389110376166
Technical specifications
Length
120
mm
Width
61.2
mm
Height
113
mm
Product details
Technical specifications
Product details : SCHNEIDER MOTOR CIRCUITBREAKER GV3ME80
Technical specifications
Attributes
Length
120
mm
Width
61.2
mm
Height
113
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX LOK001 GATE VALVE LOCKOUT - RED (25 63.5MM)
ABUS-P600 CEE PLUG LOCKOUT (FROM 16A 3 POLE TO 125A 5 POLE)
ABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICE
SPARTEX LOK023 BALL VALVE LOCKOUT - SMALL
SPARTEX LOK208 MINIATURE CIRCUIT BREAKER LOCKOUT PIN OUT
SIEMENS MCB400V6KA3PC8A 5SY6308-7
MARTINDALE LOKKITPRO ULTIMATE LOCK-OUT KIT
ABUS-E245 MOTOR SWITCH LOCK OUT DEVICE
SPARTEX LOK207 MINIATURE CIRCUIT BREAKER LOCKOUT TIE BAR RED
SPARTEX LOK006 ADJUSTABLE GATE VALVE LOCKOUT RED
SPARTEX LOK204 GATE VALVE LOCKOUT 330MM - 450MM (13 18)
MARTINDALE SAFE ISOLATION LOCK-OFF KIT MARLOKKIT1
SIEMENS 10A CIRCUIT BREAKER 5SY6310-7
SPARTEX LOK140 UNIVERSAL FUSE CIRCUIT BREAKER LOCKOUT RED
SPARTEX LOK210 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT