Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201812
rubix:
225A8060
Product details
Technical specifications
Product details : SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
For storage of 1 x IBC
Meets oil storage regulations holding 110% of container capacity.
Fork pockets mean it can be quickly and easily moved around site.
Technical specifications
Attributes
Length
1735
mm
Width
1455
mm
Height
715
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
933.80
excl. VAT
/
Each
£
1,120.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL