Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH201Z
rubix:
386A6590
manufacturer :
DH201Z
Product details
Technical specifications
Product details : GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
Sump Capacity: 233L Weight kg: 80 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
1250
mm
Height
1280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,324.43
excl. VAT
/
Each
£
3,989.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX R3340604 20LSPILL TRAY + GRATE 595MM X 395MM X 175MM YEL/BLK
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535