Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
Secondary Containment/Retention Spartex
References
spartex:
UK-P3270807
rubix:
225A8087
Product details
Technical specifications
Product details : SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
Rotationally moulded from polyethylene one side of this cradle is used for dispensing liquids from 205ltr drums in a horizontal position or when turned over it’s used to dispense from 25ltr and/ or 50ltr drums.
Technical specifications
Attributes
Length
875
mm
Width
765
mm
Height
730
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.65
excl. VAT
/
Each
£
214.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
GPC SR1051 OPTIONAL RAMP 1000 X 500 160