Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201910
rubix:
225A8059
Product details
Technical specifications
Product details : SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
Ramp to suit Hard Top Spill Pallets.
Manufactured from 100% Polyethylene to provide toughness and durability.
Technical specifications
Attributes
Length
1740
mm
Width
1000
mm
Height
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
413.29
excl. VAT
/
Each
£
495.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX R3340604 20LSPILL TRAY + GRATE 595MM X 395MM X 175MM YEL/BLK
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK