Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
Secondary Containment/Retention GPC Industries
References
gpc industries:
DSP02Z
rubix:
386A6578
manufacturer :
DSP02Z
Product details
Technical specifications
Product details : GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
Sump Capacity: 230L Weight kg: 40 3 Year Guarantee
Strengths
Removable galvanised grid
Applications
Stores drums
Technical specifications
Attributes
Length
1400
mm
Width
625
mm
Height
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
711.35
excl. VAT
/
Each
£
853.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM