GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460


Bin GPC Industries

References
gpc industries:LPB120Z
rubix:386A6826
manufacturer :LPB120Z
brand logo
brand logo
Technical specifications

Product details : GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460


Multiple lid colour options: RED, DARK GREY, BLUE, GREEN, YELLOW. Conforms to EN 840, manufactured from high qualtiy polypropylene. Large, heavy duty, steel pedal for easy operation. Mobile on 200mm wheels. OVERALL SIZE: 460 x 550 x 940 mm

Strengths

Yellow, Red, Green, Blue, Grey

Applications

Discarding waste

Technical specifications


Attributes
Capacity120 l
Height940 mm
Width550 mm
Depth470 mm
Show UNSPSC/ECL@SS
£ 96.47 excl. VAT
/ Each
£ 115.76 incl. VAT
  • Usually arrives within 14 working days