Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3280680
rubix:
225A8047
Product details
Technical specifications
Product details : SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
Ramp to suit spill flooring.
Manufactured from 100% Polyethylene to provide toughness and durability.
Technical specifications
Attributes
Length
650
mm
Width
800
mm
Height
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.79
excl. VAT
/
Each
£
168.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
GPC DSP04G FLOOR SUMP PALLET - 4 DRUM WITH GRID PAINTED 1400 X 1250 17
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
GPC SRL25B BLACK ROPE 1500
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
GPC SR1250 SAFETY RAIL BLUE 1250L