Helicoidal carbide solid drill bit Mitsubishi Materials
Drilling diameter | 12.6 mm |
---|---|
Total length | 107 mm |
Length of cut | 37.8 mm |
Drilling diameter | 12.6 mm |
---|---|
Total length | 107 mm |
Length of cut | 37.8 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days