Twist Drill
Drilling diameter | 4 mm |
---|---|
Total length | 75 mm |
Length of cut | 36 mm |
Drilling diameter | 4 mm |
---|---|
Total length | 75 mm |
Length of cut | 36 mm |
Din standard | DIN 338 |
Angle of helix | 75 ° |
Tolerance | h7 |
Direction of cutting | Right |
Tail diameter | 4 mm |
Coating | TFL (TiAlN) |
Tail | Parallel |
Tip angle | 140 ° |
Machining material | Steel;Cast Iron;Non-Ferrous Metal;Special Alloy |
Usually arrives within 14 working days