CYL-9 MultiC
Drilling diameter | 6.5 mm |
---|---|
Total length | 100 mm |
Length of cut | 60 mm |
Logistic Weight | 19 g |
---|---|
Packaged dimensions (D x W x H) | 176x41x7 mm |
Package weight | 19 g |
Drilling diameter | 6.5 mm |
Total length | 100 mm |
Length of cut | 60 mm |
Coating | Blue Polished |
Tail | Straight |
Usually arrives within 14 working days