References
Sandvik Coromant:DS20-D4128LX38-07
Rubix:317A6558
Manufacturer :7548967
EAN:7323223644398


Technical specifications
| Drilling diameter | 41.275 mm |
|---|---|
| Apparent length | 290.2016 mm |
| Tail | m_cylrf1_s1500_1 |
Product details : SANDVIK DS20-D4128LX38-07 CORODRILL 880 7548967
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 41.275 mm |
|---|---|
| Apparent length | 290.2016 mm |
| Tail | m_cylrf1_s1500_1 |
| Tail diameter | 38.1 mm |
| Insert Type | wcor_dq0608p_1 (ds20-0608-p) |
| Ratio of length to drilling diameter | 7,03xd |
| Tail length | 293.1414 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,174.13 excl. VAT
/ Each
£ 1,408.96 incl. VAT
- Usually arrives within 14 working days