Insert drill bodies Mitsubishi Materials
Drilling diameter | 53 mm |
---|---|
Apparent length | 272 mm |
Tail diameter | 40 mm |
Drilling diameter | 53 mm |
---|---|
Apparent length | 272 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 5xd |
Tail length | 65 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days