References
Sandvik Coromant:880-D4100L40-05
Rubix:286A6792
Manufacturer :5765622




Technical specifications
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 239.3646 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4100L40-05 5765622
Technical specifications
Attributes
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 239.3646 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5 |
| Tail length | 70.6354 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 973.10 excl. VAT
/ Each
£ 1,167.72 incl. VAT
- Usually arrives within 14 working days