• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0150R020N060 ENDMILL COATED MSTAR 90042820

MITSUBCARB MPXLRBD0150R020N060 ENDMILL COATED MSTAR 90042820


Solid carbide miller Mitsubishi Materials

References
mitsubishi materials:MPXLRBD0150R020N060
rubix:278A4525
brand logo
brand logo

Product details
Technical specifications

Product details : MITSUBCARB MPXLRBD0150R020N060 ENDMILL COATED MSTAR 90042820


Technical specifications


Attributes
No attributes to display for this product
£ 82.15 excl. VAT
/ Each
£ 98.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 832293 4VARI FLUT CARBID ENDMILL SPCL ALLOYS STR LONG REACH OZDORMER S22712.0 6706823SANDVIK 2S342-0600-050-PBP2BM SC MILLING CM PLURA 2 8351869WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136SANDVIK 1P260-1270-XA1620 SC MILLING CM PLURA 1 7045736CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 6 862720SANDVIK R216.42-02030-AP20G 1620 5743408DORMER S90414.0 END MILL 14.00 MM 5983145SANDVIK 2P122-0800-NC H10F 6260008DORMER S2195.0 6706640SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077SANDVIK 2F340-1588-076-SC1745 SC MILLING CM PLURA 2 7419203CUTLINE 862818 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MMSANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories