Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Table saw
DEWALT DCS7485T2-GB 54V FLEXVOLT TABLE SAW X 2 BATTERIES
DEWALT DCS7485T2-GB 54V FLEXVOLT TABLE SAW X 2 BATTERIES
Table saw Dewalt
References
dewalt:
DCS7485T2-GB
rubix:
2582478
Product details
Technical specifications
Product details : DEWALT DCS7485T2-GB 54V FLEXVOLT TABLE SAW X 2 BATTERIES
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,037.18
excl. VAT
/
Each
£
1,244.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIP 01572 6IN SWIVEL HEAD METAL BANDSAW
SIP 01526 10IN VARI-SPEED SWIVEL HEAD METAL BANDSAW
EVOLUTION 008-0001 DISC CUTTER 305MM 2400W ELECTRIC CONCRETE SAW 230V
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
SIP 01594 12IN METAL CUTTING BANDSAW 230V
SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW
MAKITA DSS611Z 18V CIRCULAR SAW 165MM LXT
DEWALT DW729KN-XS RADIAL ARM SAW (DW729)
EVOLUTION 048-0002A R210 SMS MULTIPURPOSE SLIDING MITRE SAW 110V
MAKITA DHS680Z 18V CIRCULAR SAW 165MM LXT
SIP 01573 12IN GEAR DRIVE METAL BANDSAW
MAKITA DPB180Z 18V BAND SAW PORTABLE
HUVEMA 16135 HU 370 PSK
EVOLUTION 008-0002 DISC CUTTER 305MM 2400W ELECTRIC CONCRETE SAW 110V
DEWALT DWS777-LX 216MM 1800W SLIDE MITRE SAW XPS 110V