References
Dewalt:DW729KN-XS
Rubix:80090504



Product details : DEWALT DW729KN-XS RADIAL ARM SAW (DW729)
Strengths
•Simple yet positive controls and adjustment scales enable the width, depth and angle of cut to be set with accuracy in seconds
Free standing radial arm saw with 525 mm of crosscut capacity, and 110 mm depth of cut
Standard equipment includes a dust shroud with 4" outlet
Quiet maintenance free three phase induction motor delivers maximum power even at the maximum capacity of the machine. Also available in single phase voltage as DW728KN
Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation protection. Reduced set up time
The industrial radial arm saw performs accurate crosscuts time after time. Unrivalled reputation in the professional woodworking industry
Solid cast Iron arm machined to provide arm tracks with no inserts, increasing accuracy and life
Free standing radial arm saw with 525 mm of crosscut capacity, and 110 mm depth of cut
Standard equipment includes a dust shroud with 4" outlet
Quiet maintenance free three phase induction motor delivers maximum power even at the maximum capacity of the machine. Also available in single phase voltage as DW728KN
Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation protection. Reduced set up time
The industrial radial arm saw performs accurate crosscuts time after time. Unrivalled reputation in the professional woodworking industry
Solid cast Iron arm machined to provide arm tracks with no inserts, increasing accuracy and life
Technical specifications
Attributes
| Cutting depth | 110 mm |
|---|---|
| Speed | 2800 rpm |
| Power | 1820 W |
| Weight | 149 kg |
Show UNSPSC/ECL@SS
£ 5,040.27 excl. VAT
/ Each
£ 6,048.32 incl. VAT
- Delivery usually within ( 7 ) days