Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Band saw
MILWAUKEE 4933498309 M18 FUEL DEEP CUT BAND SAW GEN 2 BARE UNIT
MILWAUKEE 4933498309 M18 FUEL DEEP CUT BAND SAW GEN 2 BARE UNIT
Band saw Milwaukee
References
milwaukee:
M18 FBS127-0
rubix:
395A0130
manufacturer :
4933498309
ean:
4058546521783
Product details
Technical specifications
Product details : MILWAUKEE 4933498309 M18 FUEL DEEP CUT BAND SAW GEN 2 BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
365.65
excl. VAT
/
Each
£
438.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
SIP 01594 12IN METAL CUTTING BANDSAW 230V
HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW
HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
SIP 01572 6IN SWIVEL HEAD METAL BANDSAW
SIP 01599 18IN 230V PROFESSIONAL METAL BANDSAW
SIP 01530 15IN SWIVEL HEAD MANUAL & AUTO-CUT METAL BANDSAW
"SIP 300MM/12"" INDUSTRIAL METAL CUTTING HORIZONTAL BANDSAW 1100W 415V"
CLARKE BANDSAW MACHINE 6 INCH (D) CBS45MD
HUVEMA 16477 BMSY 360 C BANDSAW
HUVEMA HU210AC-4 BANDSAW MACHINE 16317
MAKITA PB002GZ XGT BODY ONLY BAND SAW
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
MAKITA DPB180Z 18V BAND SAW PORTABLE