Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
Caster for transport Spartex
References
spartex:
UK-28106
rubix:
230A4372
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.52
excl. VAT
/
Each
£
59.42
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
POLYURETHANE SWIVEL PLATE 150MM 750KG
BLICKLE 80MM FIXED CASTOR B-VE 80R
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
BLICKLESPO150/20K SAUCE TUB WHEELS
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
NYLON FIXED PLATE 150MM 3000KG
SPARTEX V40Q100GNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL