Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
Caster for transport Spartex
References
spartex:
UK-V41Q160PNRP05
rubix:
230A3915
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.16
excl. VAT
/
Each
£
32.59
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
POLYURETHANE FIXED PLATE 150MM 750KG
SPARTEX V30V100TRPP02 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
BLICKLE GBN 127/30H7 DRIVE WHEEL
BLICKLE BX-VPP125XR-SG FIXED CASTOR
BLICKLE SOLID RUBBER WHEEL BLICKLE-POEV160/20K-SG
SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX VFH100ARJP06 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE BX-POEV100KD-SG S/STEEL FIXED CASTOR HEAVY DUTY WHEEL
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL