Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
Caster for transport Spartex
References
spartex:
UK-28310HDFR
rubix:
230A4391
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.24
excl. VAT
/
Each
£
146.69
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
BLICKLE HTH 75X95/20-95K ROLLERS
SPARTEX V52Q160NYJP05 BRAKED CASTOR 160MM NYLON WHEEL
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE SWIVELBREAKEDCASTORS LE-PO-100K-FI
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
BLICKLE LK-POW125K-3-FK CASTOR
SPARTEX VSL150APJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q100GNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
RUBBER SPEED FIXED PLATE 300MM 700KG