SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q160SRRP05
Rubix:230A3970
Product details : SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR
160MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 135 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 27.13 excl. VAT
/ Each
£ 32.56 incl. VAT
- Usually arrives within 14 working days

