Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q160SRRP05
rubix:
230A3916
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.14
excl. VAT
/
Each
£
19.37
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE-57257 LS-GSPO 125K-ST
SPARTEX 2VFH100NPJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE FTH30X14/5-12K GUIDE ROLLER
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
STAINLESS NYLON FIXED PLATE 200MM 800KG
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL