FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL


Caster for transport Varley

References
varley:V41Q125GNJP04
rubix:2587908
brand logo
brand logo
Technical specifications
Load capacity160 kg
Wheel diameter125 mm

Product details : FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL


Wheel material: Nylon with grey rubber tyre
Wheel Bearing: Ball journal
Suitable for industrial truck and trollies, kitting trollies, flat bed trucks, general internal factory applications.
Brake is total-stop design which locks both swivel head and wheel.
* / ** Dimension given is for swivel top plate, fixed castor top plate size: * 102 x 87, ** 135 x 114
Fixing bolt (mm) M8
Plate Size 105mm
Tread Width 40 mm

Technical specifications


Attributes
Load capacity160 kg
Wheel diameter125 mm
Show UNSPSC/ECL@SS
£ 14.21 excl. VAT
/ Each
£ 17.05 incl. VAT
  • Sold out