Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
Caster for transport Spartex
References
spartex:
UK-V822RNBSWB
rubix:
230A4036
Technical specifications
Load capacity
450
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.92
excl. VAT
/
Each
£
89.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 463836 PU GUIDE ROLLER 60X20/17-12K
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE NYLON WHEEL PO160/20G
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W