Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
Caster for transport Spartex
References
spartex:
UK-2V30V075POPB10
rubix:
230A3728
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
TWINWHEEL SINGLE HOLE FIXING SWIVEL CASTOR 50MM POLYPROPYLENE WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.01
excl. VAT
/
Each
£
8.41
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
BLICKLE SWIVEL CASTOR BV182R
SPARTEX V52A200NYJP05HD BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL BE
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q100GNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
STAINLESS NYLON FIXED PLATE 150MM 800KG
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
NYLON FIXED PLATE 150MM 3000KG
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
RUBBER SWIVEL CASTOR 80MM 150KG