Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH125APJP06
rubix:
230A4364
Technical specifications
Load capacity
575
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
575
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.36
excl. VAT
/
Each
£
244.03
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V125TRJP04 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE SWIVEL CASTOR BLICKLE-LS-SPO-150K
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
RUBBER SPEED SWIVEL PLATE 300MM 535KG
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
GATE CASTOR SWIVEL 75KG 377A4007
BLICKLE WHEEL CASTOR BPO-200R
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO