Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52A200NYJP05HD BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL BE
SPARTEX V52A200NYJP05HD BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL BE
Caster for transport Spartex
References
spartex:
UK-V52A200NYJP05HD
rubix:
230A4098
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V52A200NYJP05HD BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL BE
PLATE FIXING BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.96
excl. VAT
/
Each
£
98.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
GATE CASTOR SWIVEL 75KG 377A4005
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
RUBBER SPEED FIXED PLATE 400MM 950KG
SPARTEX V50Q160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
BLICKLE WHEEL VE125/12R
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
NYLON SWIVEL PLATE 150MM 2500KG
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSL100NPJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
CAST IRON FIXED PLATE 200MM 1100KG