Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V100POPP02 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V32V100POPP02 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
Caster for transport Spartex
References
spartex:
UK-V32V100POPP02
rubix:
230A3765
Technical specifications
Load capacity
80
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V32V100POPP02 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GATE CASTOR FIXED 75KG
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX VSH150PTJP06 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE FIXED PLATE 250MM 1400KG
BLICKLE SWIVAL CASTOR CI 100 LH-G100K-1ST
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
BLICKLE HEATRESISTCASTOR LIX-POSI 100G-FI-OF
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
POLYURETHANE FIXED PLATE 150MM 1150KG
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG