Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q160SRRP05
rubix:
230A3880
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.10
excl. VAT
/
Each
£
22.92
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSL100NYJHDP05 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V30V100TRPP02 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE 852055 LO-ALEV 127K-SG-RI4