Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125NYRP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V82Q125NYRP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V82Q125NYRP04
rubix:
230A4184
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125NYRP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.92
excl. VAT
/
Each
£
61.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
BLICKLE 755274 FF160 TRUCK LOCK
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
SPARTEX V51Q125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
NYLON FIXED PLATE 200MM 3000KG
POLYURETHANE SWIVEL PLATE 150MM 1150KG
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING