Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
Caster for transport Spartex
References
spartex:
UK-2VFH150ARJP06
rubix:
230A4355
Technical specifications
Load capacity
400
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM RUBBER TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.28
excl. VAT
/
Each
£
296.74
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 150MM CASTOR L-ALST-150K-FI
SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
GATE CASTOR SWIVEL 75KG
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE TROLLEY WHEEL PO200/25K
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
HIGH TEMP WHEEL STAINLESS SWIVEL PLATE 100MM 180KG AT
BLICKLE HTH 80X56/20-56K ROLLERS