Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160BNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q160BNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V40Q160BNJB12
rubix:
230A3871
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160BNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.38
excl. VAT
/
Each
£
43.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q125NYPB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
RUBBER SWIVEL CASTOR BRAKE 125MM 250KG
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
RUBBER SPEED FIXED PLATE 400MM 950KG
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL