Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V42Q100NYRP04
rubix:
230A3942
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
PLATE FIXING BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.30
excl. VAT
/
Each
£
15.96
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100PNRP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 300MM 2200KG
NYLON BRAKED PLATE 125MM 300KG
BLICKLE BX-PO 100G STAINLESS STEEL FIXED CASTOR 80X60 100MM WHEEL
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE 125X40X15CASTOR PO125/15G
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BLICKLE CASTOR BK-SE-100K-1
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
GATE CASTOR FIXED 75KG
BLICKLE HD WHEEL SETH200/20K
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE 175MM NYLON WHEEL SPO 175/25K