Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V42Q080SRRB12
rubix:
230A3933
Technical specifications
Load capacity
50
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE WHEEL CASTOR BPO-200R
BLICKLE FSTH40X20/10-8K GUIDE ROLLER WHEEL
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
RUBBER SWIVEL CASTOR 100MM 200KG
BLICKLE 80MM FIXED CASTOR B-VE 80R
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
RUBBER FIXED PLATE 150MM 400KG
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE 125MMSWVLBRKCASTOR LK-POTH 125K-1-FI
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD