Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V822PNBSWB
rubix:
230A4034
Technical specifications
Load capacity
500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.95
excl. VAT
/
Each
£
86.34
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KEYSTONE AVO 85MM SWIVEL CASTOR
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2V32V050TRPB10 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
BLICKLE LS-GB 302K-ST CASTOR