Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V40Q160GNJB12
rubix:
230A3873
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.33
excl. VAT
/
Each
£
42.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
BLICKLE 345033 LS-GTH 202K-RI4 CASTOR
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
BLICKLE 346593 VPP 100/12G-SG
BKPXA-PO.80G S/S LIGHT DUTY FIXED CASTOR TOP PLATE FITTING NYLON WHEEL
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE WHEEL VPP200/20G