Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH150NYJHDP06 TWINWHEEL FIXED CASTOR 150MM NYLON WHEELS BALL
SPARTEX 2VFH150NYJHDP06 TWINWHEEL FIXED CASTOR 150MM NYLON WHEELS BALL
Caster for transport Spartex
References
spartex:
UK-2VFH150NYJHDP06
rubix:
230A4337
Technical specifications
Load capacity
1050
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH150NYJHDP06 TWINWHEEL FIXED CASTOR 150MM NYLON WHEELS BALL
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.21
excl. VAT
/
Each
£
295.45
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q080NYRP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V622RNB SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
BLICKLE HTH 80X56/20-56K ROLLERS
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL