Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q125BLRB12
rubix:
230A3947
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/
Each
£
14.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
POLYURETHANE BRAKED PLATE 125MM 300KG
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE 300MM 2200KG
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S