Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-VSLF150ARJP05
rubix:
230A4239
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.91
excl. VAT
/
Each
£
79.09
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER BRAKED PLATE 125MM 250KG
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE BKRA-VPA80G CASTOR
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
SPARTEX VSLF200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 200MMFIXEDCASTOR BSSPO200K
NYLON BRAKED PLATE 125MM 300KG
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED