Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V822RNB
rubix:
230A4035
Technical specifications
Load capacity
450
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.47
excl. VAT
/
Each
£
68.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX V40Q100NYRP04 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V52Q100PTJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE WHEEL V 125/15R
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER