Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V72V100NYJP04
rubix:
230A3820
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING BRAKED SWIVEL CASTOR 75MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.12
excl. VAT
/
Each
£
13.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX V40Q125BNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
NYLON SWIVEL PLATE BRAKE 80MM 200KG
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL PLATE 300MM 2200KG
BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
NYLON SWIVEL CASTOR 100MM 270KG LOAD
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
POLYURETHANE SWIVEL PLATE 250MM 1400KG
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED